FIELD BOOK  GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FIELD BOOK GREEN

RITE IN THE RAIN

Web Price : $27.89 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR980
  • Mfr. Model # 980
  • UNSPSC # 55101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.485 lbs

Product Details

Tactical Memo Books. Rite in the Rain, Green, 4-5/8 in x 7-1/4 in non-glare 32# Each sheet is perforated for easy removal. Use the Universal pattern for notes and scaled drawings. Includes sector sketch preparation, unit symbol charts, mission graphics, call for fire procedure and more. 160 pages (80 sheets)

Technical Specs

  • Item Tactical Field book
  • Includes 16 pages of tactical reference material, including: Sector sketch preparation, unit symbol charts, mission graphics, call for fire procedure and much more.
  • Binding Perfect Bound
  • Number of Sheets 80
  • National Stock No. NSN - 7530-01-498-1873
  • Rule Universal
  • Cover Material Field Flex
  • Paper Weight 32 lb.
  • Sheet Size 4-5/8" x 7-1/4"
  • Cover Color Green
  • Paper Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list