!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FICTURE WALL PACK HID HD HPS 400W

FICTURE WALL PACK HID HD HPS 400W

LUMARK

FICTURE WALL PACK HID HD HPS 400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FICTURE WALL PACK HID HD HPS 400W

FICTURE WALL PACK HID HD HPS 400W

LUMARK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPLWPS408
  • Mfr. Model # WPS408
  • UNSPSC # 39111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, high pressure sodium lamp, 400 watt. Impact-resistant borosilicate prismatic glass refractor.

Technical Specs

  • Item Wall Pack, 400 W
  • Lamp Watts 400
  • Voltage 120/277/347

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list