FIBREGLASS + SMC CLOTH 36INX38IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBREGLASS + SMC CLOTH 36INX38IN

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF923
  • Mfr. Model # PF923
  • UNSPSC # 52101514
  • CATALOGUE PAGE # 3303
  • Shipping Weight 0.4 lbs

Product Details

Designed to be used with SMC or fiberglass resin. 6 oz. density. When saturated with resin it provides reinforcement backing for repairing holes, cracks, tears, and splits on SMC, fiberglass and metal. Will conform to any shape.

Technical Specs

  • For Use With SMC or Fibreglass Resin
  • Item Fibreglass Cloth
  • Material Fibreglass Cloth
  • Length (Ft.) 38"
  • Size 36" X 38"
  • Width (Ft.) 3

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list