FIBREGLASS MAT 18INX38IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBREGLASS MAT 18INX38IN

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF926
  • Mfr. Model # PF926
  • UNSPSC # 52101514
  • CATALOGUE PAGE # 3303
  • Shipping Weight 0.4 lbs

Product Details

Thick woven backing to be used with PRFPF175 series fibreglass resin. Provides high strength for stronger repairs or where build up is required.

Technical Specs

  • For Use With Fibre Glass Resin
  • Item Fibreglass Mat
  • Length (Ft.) 38"
  • Size 18" X 38"
  • Material Fibre Glass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list