Skip Content
FIBRE,ROLOC,2IN,36+R200P,10/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBRE,ROLOC,2IN,36+R200P,10/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66778
  • Mfr. Model # 66778
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.675 lbs

Technical Specs

  • Attaching System Roloc
  • Grade 36+
  • Item Roloc(TM) Fibre Disc
  • Max. RPM 25,000
  • Attachment Type TR
  • Disc Dia. 2"
  • Backing Material Fibre
  • Abrasive Type Coated
  • Abrasive Material Precision Shaped Ceramic Grain
  • Colour Brown
  • Series 982C

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List