Skip Content
FIBRE LOOM 5/8IN X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIBRE LOOM 5/8IN X 100FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO87-1003
  • Mfr. Model # 87-1003
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.13 lbs

Product Details

Fibre loom has a maximum temperature rating of 135 degrees C (275 degrees F). Non-metallic loom for durability and protection. Moisture protection provided from asphalt compound.

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Loom
  • Shrink Tubing Length 100 ft.
  • Min. Shrink Temp. 275 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list