FIBRE GRIP 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBRE GRIP 6IN

RECORD TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCRFG6
  • Mfr. Model # FG6
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 252
  • Shipping Weight 0.495 lbs

Product Details

Clip on fiber grip jaws are designed to protect the surface of softer materials and avoid distortion. Jaw width: 6 inches.

Technical Specs

  • Jaw Width (In.) 6
  • Features Fibre Grip Clip-On Jaws
  • Item Fibre Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list