FIBRE DISC 982C 7XTN Q/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBRE DISC 982C 7XTN Q/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB27405
  • Mfr. Model # AB27405
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 593
  • Shipping Weight 0.15 lbs

Product Details

Cubitron II fibre disc. Size 7 x TN quick change attachment.

Technical Specs

  • Mounting Hole Size TN*
  • Colour Brown
  • Item Cubitron(TM) Ii Fibre Disc
  • Max. RPM 8600
  • Series 982C
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list