Skip Content
FIBRE DISC 982C 5XTN Q/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBRE DISC 982C 5XTN Q/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB27404
  • Mfr. Model # AB27404
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 593
  • Shipping Weight 1.95 lbs

Product Details

Cubitron II fibre disc. Size 5 x TN quick change attachment.

Technical Specs

  • Grit 36+
  • Mounting Hole Size TN*
  • Disc Dia. 5"
  • Item Cubitron(TM) Ii Fibre Disc
  • Series 982C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list