Skip Content
FIBRE DISC 982C 5X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBRE DISC 982C 5X7/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB27401
  • Mfr. Model # AB27401
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 593
  • Shipping Weight 0.06 lbs

Product Details

Cubitron II fibre disc. Size 5 x 7/8.

Technical Specs

  • Grit 36+
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Colour Brown
  • Grade 36+
  • Item Cubitron(TM) Ii Fibre Disc
  • Max. RPM 12,000
  • Series 982C
  • Abrasive Type Closed Coat
  • Backing Material Fibre

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List