Skip Content
FIBRE DISC 4-1/2X7/8 GRIT 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIBRE DISC 4-1/2X7/8 GRIT 24

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55601
  • Mfr. Model # 55601
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Colour Brown
  • Grade Extra Coarse
  • Grit 24
  • Item Fiber Disc
  • Max. RPM 11,000
  • Disc Dia. 4-1/2"
  • Series FX965
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Fiber
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List