Skip Content
FIBERGLASS RESIN KIT W/MAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBERGLASS RESIN KIT W/MAT

USC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC58005
  • Mfr. Model # 58005
  • UNSPSC # 23181501
  • CATALOGUE PAGE # 3303
  • Shipping Weight 16.0 lbs

Product Details

Ideal for professional, automotive, marine, industrial and household repairs. Includes everything you need to repair fibreglass, metal or wood surfaces. Fast curing. Tack free. Waterproof. Impact resistant. Includes resin (quart), liquid hardener, spreader, mat and cloth, illustrated instructions.

Technical Specs

  • Item Fibreglass Repair Kit
  • Net Weight 16 lbs.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list