FIBERGLASS NEST CONTAINER,D 9 3/4,Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBERGLASS NEST CONTAINER,D 9 3/4,Y

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EVD5
  • Mfr. Model # 3EVD5
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Yellow
  • Item Nesting Container
  • Material Fiberglass-Reinforced Polyester
  • Use Lid Number 3EVG8
  • Load Capacity 50 lb.
  • Inside Width 5-5/8"
  • Outside Width 6-1/4"
  • Inside Height 2"
  • Outside Height 2"
  • Outside Length 9-7/8"
  • Inside Length 9-1/4"
  • Volume Capacity 0.06 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list