Skip Content
FIBERGLASS NEST CONTAINER,D 9 3/4,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBERGLASS NEST CONTAINER,D 9 3/4,G

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EVD7
  • Mfr. Model # 3EVD7
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Nesting Container
  • Colour Green
  • Material Fiberglass-Reinforced Polyester
  • Load Capacity 50 lb.
  • Use Lid Number 3EVH1
  • Inside Width 5-5/8"
  • Outside Height 2"
  • Outside Length 9-7/8"
  • Outside Width 6-1/4"
  • Inside Height 2"
  • Inside Length 9-1/4"
  • Volume Capacity 0.06 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list