Skip Content
FIBERGLASS NEST CONTAINER,D 6 1/4,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBERGLASS NEST CONTAINER,D 6 1/4,G

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EVD1
  • Mfr. Model # 3EVD1
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Nesting Container
  • Use Lid Number 3EVG4
  • Colour Green
  • Load Capacity 25 lb.
  • Material Fiberglass-Reinforced Polyester
  • Inside Width 4-5/8"
  • Inside Height 2"
  • Outside Width 4-7/8"
  • Outside Height 2"
  • Outside Length 6-3/8"
  • Inside Length 5-7/8"
  • Volume Capacity 0.03 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list