Skip Content
FIBERGLASS HANDLE 36 OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBERGLASS HANDLE 36 OAL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APO14736S-A
  • Mfr. Model # 14736S-A
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 204
  • Shipping Weight 1.9 lbs

Product Details

Non-sparking, non-magnetic, corrosion-resistant fiberglass handle for railroad or clay pick, 36 inches.

Technical Specs

  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Item Pick Handle
  • Handle Fiberglass
  • Overall Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list