FIBERGLASS BATTERY SPREADER BEAM,70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBERGLASS BATTERY SPREADER BEAM,70

CALDWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8RH01
  • Mfr. Model # 8RH01
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.19 lbs

Technical Specs

  • Includes Acid-Resistant, Coated Polyester Top Rigging and Swivel Hooks, 20 Lb. Beam
  • Overall Length 3 ft.
  • Item Fiberglass Battery Spreader Beam
  • Headroom 30"
  • Hook Opening with Latch 1"
  • Min. Spread 36"
  • Max. Spread 36"
  • Upper Bail Width 4"
  • Upper Bail Length 6.75"
  • Usable Upper Bail Length 5.5"
  • Usable Upper Bail Width 2.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list