Skip Content
FIBERGLASS BATTERY SPREADER BEAM,70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBERGLASS BATTERY SPREADER BEAM,70

CALDWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AJD4
  • Mfr. Model # 8AJD4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.9 lbs

Technical Specs

  • Includes Acid-Resistant, Coated Polyester Top Rigging and 10" Drop Slings with Swivel Hooks, 20Lb Beam
  • Item Fiberglass Battery Spreader Beam
  • Overall Length 3 ft.
  • Max. Spread 42"
  • Hook Opening with Latch 1-1/8"
  • Headroom 40.5"
  • Upper Bail Length 6.75"
  • Min. Spread 30"
  • Upper Bail Width 4"
  • Usable Upper Bail Width 2.75"
  • Usable Upper Bail Length 5.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list