FIBERGLASS 36 INCH PICK HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBERGLASS 36 INCH PICK HANDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR8009600
  • Mfr. Model # 8009600
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 198
  • Shipping Weight 2.83 lbs

Product Details

36" Fiberglass Handle for Standard Pick

Technical Specs

  • Item Ultra-Sturdy Pick Handle
  • Handle Length 36"
  • Handle Material Fibreglass
  • Handle Type Straight
  • Colour Red
  • Fits Standard Pick Heads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list