Skip Content
FIBER OPTIC SENSOR,SINGLE DISPLAY,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBER OPTIC SENSOR,SINGLE DISPLAY,N

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W389
  • Mfr. Model # 32W389
  • UNSPSC # 26121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Technical Specs

  • Circuit Type NPN
  • Item Fiber Optic Sensor, Auto Tune
  • Height 1.291"
  • Depth 2.598"
  • Width 0.472"
  • Display Single 4 Digit
  • Power Source 12 to 24VDC
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Standards CE
  • IP Rating 40
  • Response Time 0.5 msec
  • Operating Frequency 250 to 10,000 HZ
  • Max. Load Current 100mA
  • Electrical Connection 2 m, 4 Wire Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list