FIBER OPTIC SENSOR,DUAL DISPLAY,PNP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBER OPTIC SENSOR,DUAL DISPLAY,PNP

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W388
  • Mfr. Model # 32W388
  • UNSPSC # 26121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Technical Specs

  • Height 1.291"
  • Circuit Type PNP
  • Depth 2.598"
  • Item Fiber Optic Sensor, Auto Tune
  • Width 0.472"
  • Display Dual 4 Digit
  • Power Source 12 to 24VDC
  • Standards CE
  • Response Time 0.5 msec
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • IP Rating 40
  • Max. Load Current 100mA
  • Operating Frequency 250 to 10,000 HZ
  • Electrical Connection 2 m, 4 Wire Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list