FIBER OPTIC PHOTOELECTRIC SENSOR,NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBER OPTIC PHOTOELECTRIC SENSOR,NP

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W385
  • Mfr. Model # 32W385
  • UNSPSC # 26121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.198 lbs

Technical Specs

  • Circuit Type NPN
  • Depth 2.598"
  • Height 1.291"
  • Power Source 12 to 24VDC
  • Item Fiber Optic Sensor, Auto Tune
  • Width 0.472"
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Response Time 0.5 msec
  • Standards CE
  • Operating Frequency 142 to 200 Hz
  • Max. Load Current 100mA
  • Electrical Connection 2 m, 4 Wire Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list