FIBER OPTIC PATCH CABLE, SC/ST, 1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBER OPTIC PATCH CABLE, SC/ST, 1M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13U520
  • Mfr. Model # 13U520
  • UNSPSC # 26121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Length 1M
  • Item Fiber Optic Patch Cable
  • Bandwidth 10GB
  • Jacket Colour Yellow
  • Attenuation 10GB
  • Jacket Type PVC
  • Core Dimension 9
  • Clad Dimension 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list