FIBER OPTIC PATCH CABLE, SC/SC, 5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FIBER OPTIC PATCH CABLE, SC/SC, 5M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13U418
  • Mfr. Model # 13U418
  • UNSPSC # 26121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Fiber Optic Patch Cable
  • Length 5M
  • Attenuation 10GB
  • Bandwidth 10GB
  • Core Dimension 62.5
  • Jacket Type PVC
  • Clad Dimension 125
  • Jacket Colour Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list