FIBER OPTIC PATCH CABLE, LC/LC, 15M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIBER OPTIC PATCH CABLE, LC/LC, 15M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13U426
  • Mfr. Model # 13U426
  • UNSPSC # 26121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Fiber Optic Patch Cable
  • Length 15M
  • Attenuation 10GB
  • Bandwidth 10GB
  • Jacket Colour Orange
  • Jacket Type PVC
  • Clad Dimension 125
  • Core Dimension 62.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list