Skip Content
FIBER OPTIC DROP CABLE SLITTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIBER OPTIC DROP CABLE SLITTER

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TDD1
  • Mfr. Model # 5TDD1
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Fiber Optic Cable Slitter
  • Handle Type Plastic
  • Capacity .250"
  • Features Slits drop cable jackets at the end of the cable or mid-span. Designed with reversible replaceable blades
  • Cable Type Flat Fiber Optic Cables
  • Adjustable No
  • Overall Length 4"
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Functions Strip Only
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list