Skip Content
FHW BRANCHPIPE F900/H 2.5WCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FHW BRANCHPIPE F900/H 2.5WCT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013907-7
  • Mfr. Model # 013907-7
  • UNSPSC # 46191603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Hi-Combat Foamaster foam nozzles combine long range performance with the capability to produce high quality, low expansion foam. Rated at 240 gpm at 100 PSI, are designed for use with matching Hi-Combat UNIductors. 2.5 inch WCT.

Technical Specs

  • Item Hi Combat Foam Master Nozzle FHW BranchPipe F900/H 2-1/2"×79'
  • Length 79 ft.
  • Size/Description 1-1/2" NPSH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list