FHW BRANCHPIPE F450/H 1.5NPSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FHW BRANCHPIPE F450/H 1.5NPSH

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013906-1
  • Mfr. Model # 013906-1
  • UNSPSC # 46191603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Hi-Combat Foamaster foam nozzles combine long range performance with the capability to produce high quality, low expansion foam. Rated at 120 gpm at 100 PSI, are designed for use with matching Hi-Combat UNIductors.

Technical Specs

  • Item Hi Combat Foam Master Nozzle FHW BranchPipe F450/H 1-1/2"×69'
  • Size/Description 1-1/2" NPSH
  • Length 69 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list