Skip Content
FHP MANUAL STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FHP MANUAL STR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2510KW2H
  • Mfr. Model # 2510KW2H
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Amps AC 30
  • HP @ 115VDC 2
  • HP @ 3 Phase - 460-575V 10
  • HP @ 230VDC 1-1/2
  • Number of Poles 3
  • Item Manual Motor Switch
  • Description/Special Features Includes 3/4" Pipe Tap Top and Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list