Skip Content
FHP MANUAL STR C/W STD SS FLUSH PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FHP MANUAL STR C/W STD SS FLUSH PLA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2510KS1
  • Mfr. Model # 2510KS1
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • HP @ 230VDC 1-1/2
  • HP @ 3 Phase - 460-575V 3
  • Amps AC 30
  • Item Manual Motor Switch
  • HP @ 115VDC 2
  • Number of Poles 2
  • Description/Special Features Stainless Steel Flush Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list