Skip Content
FHP BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FHP BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR5L460
  • Mfr. Model # 5L460
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.389 lbs

Product Details

Fractional Horsepower (FHP) V-Belts 5L Type (0.66 inch Top Width by 0.38 inch Thick).

Technical Specs

  • V-Belt Section 5L
  • Industry Number 5L460
  • Item V-Belt
  • Number of Ribs 1
  • Construction Wrapped
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Thickness 3/8"
  • Outside Length 46"
  • V-Belt Type V-Belt
  • Top Width 21/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list