FHP BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FHP BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR5L390
  • Mfr. Model # 5L390
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.335 lbs

Product Details

Fractional Horsepower (FHP) V-Belts 5L Type (0.66 inch Top Width by 0.38 inch Thick).

Technical Specs

  • V-Belt Section 5L
  • Item V-Belt
  • Construction Wrapped
  • Industry Number 5L390
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Thickness 3/8"
  • Outside Length 39"
  • Top Width 21/32"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list