Skip Content
FHP BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FHP BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR5L250
  • Mfr. Model # 5L250
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Fractional Horsepower (FHP) V-Belts 5L Type (0.66 inch Top Width by 0.38 inch Thick).

Technical Specs

  • V-Belt Section 5L
  • Item V-Belt
  • Industry Number 5L250
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Wrapped
  • Thickness 3/8"
  • Number of Ribs 1
  • Outside Length 25"
  • Top Width 21/32"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list