FHP BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FHP BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR4L220
  • Mfr. Model # 4L220
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Fractional Horsepower (FHP) V-Belts 4L Type (0.50 inch Top Width by 0.31 inch Thick).

Technical Specs

  • V-Belt Section 4L
  • Industry Number 4L220
  • Number of Ribs 1
  • For Use With Higher Horsepower
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Item FHP Belt
  • Temp. Range -40 Degrees F - 230 Degrees F
  • Construction Wrapped
  • Resists Oil and Heat
  • Thickness 1/2"
  • Top Width 0.31"
  • Outside Length 22"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list