Skip Content
FHP BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FHP BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR4L170
  • Mfr. Model # 4L170
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.092 lbs

Product Details

Fractional Horsepower (FHP) V-Belts 4L Type (0.50 inch Top Width by 0.31 inch Thick).

Technical Specs

  • V-Belt Section 4L
  • Industry Number 4L170
  • Item V-Belt
  • Construction Wrapped
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Thickness 5/16"
  • Outside Length 17"
  • Top Width 1/2"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list