Skip Content
FHP BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FHP BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR3L190
  • Mfr. Model # 3L190
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Fractional Horsepower (FHP) V-Belts 3L Type (0.38 inch Top Width by 0.22 inch Thick). Engineered rubber cushion and insulation. Oil, heat, ozone, and abrasion resistant.

Technical Specs

  • V-Belt Section 3L
  • Industry Number 3L190
  • Item V-Belt
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Thickness 7/32"
  • Construction Wrapped
  • Outside Length 19"
  • Number of Ribs 1
  • Top Width 3/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list