Skip Content
FFP COMBO APR/CF FIX VALVE, M/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FFP COMBO APR/CF FIX VALVE, M/L

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON78005
  • Mfr. Model # 78005
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2558
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Replacement
  • Includes Facepiece and Breathing Tube
  • Connection Hansen, Schrader, Snap-Tite Couplers
  • Standards CSA Z94.10
  • Facepiece Material Silicone
  • Configured For Airline System
  • Mask Size Medium/Large
  • Cartridges Included No
  • Head Harness Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list