FEXT RECHARGE + MAL NT RCD TAG,MET, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEXT RECHARGE + MAL NT RCD TAG,MET,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMX7
  • Mfr. Model # 2RMX7
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Plastic Ties
  • Item Fire Extinguisher Tag
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend Instructions Attach This Tag To Fire Extinguisher. Re-Charging And Inspection Records Are To Be Entered By Inspectors. Co2 Weigh & Inspect Monthly Dry Chemical (Cartridge Type) Weigh Cartridge Monthly Check Chemical Every 6 Months Dry Chemical ( Stored Pressure Type) Check Gauge For Proper Pressure Pressurized Water Operating Personnel Should Inspect Extinguishers Daily And Report Broken Seals Or
  • Legend/Background Color Black and Red/White
  • Reverse Side Legend Inspect This Extinguisher Carefully Before Signing Inspection Record. Do Not Break Seal Except In Case Of Emergency Or To Recharge Or Inspect Contents. Inspection Record Date By
  • Shape Rectangle
  • Standards OSHA 29 CFR 1910.157
  • Header Fire Extinguisher Rechard & Maintenance Record
  • Background Color White
  • Legend Color Black
  • Language English
  • Legend Style Text
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Red
  • Tie Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list