Skip Content
FESTOON SYSTEM KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FESTOON SYSTEM KIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33N203
  • Mfr. Model # 33N203
  • UNSPSC # 31151704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Item Festoon System Kit
  • Includes (2) End Clamp, (2) Eyebolts, (4) Wire Rope Clips, (3) Trolleys
  • Cable Size (In.) 0.88 x 2.38
  • Package Quantity 1
  • Overall Length (Ft.) 20
  • Type Wire Rope
  • Storage Length (Ft.) 1.23
  • Max. Travel Distance (Ft.) 20.0
  • Wheel Tread Dia. (In.) 1-1/2
  • Cable Type Flat
  • Wheel Molded Concave Nylon
  • Min. Cable/Hose Required (Ft.) 32
  • Trolley Capacity (Lbs.) 13
  • Number of Trolleys 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list