Skip Content
FESTOON SYSTEM KIT,1/4 IN ROPE,L 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FESTOON SYSTEM KIT,1/4 IN ROPE,L 60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33N213
  • Mfr. Model # 33N213
  • UNSPSC # 31151704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Cable Size (In.) .91 to 1.25
  • Includes (2) End Clamp, (2) Eyebolts, (4) Wire Rope Clips, (9) Trolleys
  • Item Festoon System Kit
  • Overall Length (Ft.) 60
  • Type Wire Rope
  • Package Quantity 1
  • Cable Type Round
  • Wheel Tread Dia. (In.) 1-1/2
  • Wheel Molded Concave Nylon
  • Storage Length (Ft.) 3.69
  • Max. Travel Distance (Ft.) 60.0
  • Min. Cable/Hose Required (Ft.) 76
  • Trolley Capacity (Lbs.) 13
  • Number of Trolleys 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list