FESTOON SYSTEM KIT,1/4 IN ROPE,L 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FESTOON SYSTEM KIT,1/4 IN ROPE,L 60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33N205
  • Mfr. Model # 33N205
  • UNSPSC # 31151704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Item Festoon System Kit
  • Cable Size (In.) 0.88 x 2.38
  • Overall Length (Ft.) 60
  • Package Quantity 1
  • Type Wire Rope
  • Cable Type Flat
  • Includes (2) End Clamp, (2) Eyebolts, (4) Wire Rope Clips, (9) Trolleys
  • Wheel Tread Dia. (In.) 1-1/2
  • Wheel Molded Concave Nylon
  • Max. Travel Distance (Ft.) 60.0
  • Storage Length (Ft.) 3.69
  • Min. Cable/Hose Required (Ft.) 76
  • Trolley Capacity (Lbs.) 13
  • Number of Trolleys 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list