Skip Content
FESTOON SYSTEM KIT,1/4 IN ROPE,L 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FESTOON SYSTEM KIT,1/4 IN ROPE,L 40

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33N212
  • Mfr. Model # 33N212
  • UNSPSC # 31151704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Cable Size (In.) .91 to 1.25
  • Includes (2) End Clamp, (2) Eyebolts, (4) Wire Rope Clips, (6) Trolleys
  • Overall Length (Ft.) 40
  • Item Festoon System Kit
  • Package Quantity 1
  • Type Wire Rope
  • Wheel Tread Dia. (In.) 1-1/2
  • Wheel Molded Concave Nylon
  • Storage Length (Ft.) 2.46
  • Cable Type Round
  • Min. Cable/Hose Required (Ft.) 54
  • Max. Travel Distance (Ft.) 40.0
  • Number of Trolleys 6
  • Trolley Capacity (Lbs.) 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list