Skip Content
FERRULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FERRULE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE4TU-S
  • Mfr. Model # 4TU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length 0.36"
  • Item Bite Ferrules
  • Temp. Range -65 - 500 Degrees F
  • Material of Construction Zinc Phosphate Steel
  • Connection Tube
  • Standards SAE J514
  • Tube Size 1/4"
  • Sub-Category Ferrules

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list