FERRULE HOSE BS .650X31/32X.453IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FERRULE HOSE BS .650X31/32X.453IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARFBL650
  • Mfr. Model # FBL650
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.013 lbs

Product Details

Brass standard ferrules, 0.650 in. inside diameter, 31/32 in. length, 0.453 in. hole size.

Technical Specs

  • Item Ferrule Brass Long
  • Basic Fitting Shape Ferrule
  • Pipe Fitting Material Brass
  • Fitting Length 31/32"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list