Skip Content
FERRULE HOSE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FERRULE HOSE BRASS

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARFBL1025
  • Mfr. Model # FBL1025
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Brass standard ferrules, 1.025 in. inside diameter, 31/32 in. length, 0.875 in. hole size.

Technical Specs

  • Item Ferrule Brass Long
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Ferrule
  • Fitting Length 31/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list