Skip Content
FERRULE HOSE BRASS 725ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FERRULE HOSE BRASS 725ID

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARFBL725
  • Mfr. Model # FBL725
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Brass standard ferrules, 0.725 in. inside diameter, 31/32 in. length, 0.500 in. hole size.

Technical Specs

  • Item Ferrule Brass Long
  • Fitting Length 31/32"
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Ferrule
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list