FERRULE HOSE BRASS 1.5 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FERRULE HOSE BRASS 1.5 ID

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARFBL1500
  • Mfr. Model # FBL1500
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Brass standard ferrules, 1.500 in. inside diameter, 31/32 in. length, 0.875 in. hole size.

Technical Specs

  • Item Ferrule Brass Long
  • Pipe Fitting Material Brass
  • Fitting Length 31/32"
  • Basic Fitting Shape Ferrule
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list