Skip Content
FERRULE BRASS LONG 1.275 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FERRULE BRASS LONG 1.275 ID

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARFBL1275
  • Mfr. Model # FBL1275
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Brass standard ferrules, 1.275 in. inside diameter, 31/32 in. length, 0.875 in. hole size.

Technical Specs

  • Item Ferrule Brass Long
  • Pipe Fitting Material Brass
  • Fitting Length 31/32"
  • Basic Fitting Shape Ferrule
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list