Skip Content
FERRULE BRASS FRONT 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FERRULE BRASS FRONT 1/4 IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI4FF4B
  • Mfr. Model # 4FF4B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range -40 to 400 Degrees F
  • Item Front Ferrule
  • Tube Size 1/4"
  • Specific Fitting Shape Ferrule
  • Basic Fitting Shape Ferrule
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass
  • Fitting Connection Type A-LOK(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list