Skip Content
FERRULE,3 IN,THREADED BEVEL SEAT,SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FERRULE,3 IN,THREADED BEVEL SEAT,SH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y406
  • Mfr. Model # 13Y406
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item Ferrule
  • Temp. Range -30 to 250 Degrees F
  • Tube Size 3"
  • Overall Length .937"
  • Max. Pressure 400 psi @ 72 Degrees F
  • Wall Thickness 0.065"
  • Surface Finish 180 Grit ID / 150 Grit OD
  • Basic Fitting Material Metal
  • Basic Fitting Shape Ferrule
  • Specific Fitting Shape Ferrule
  • Fitting Connection Type Bevel Seat
  • Tube Fitting Material T304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list